Learn More
Waters Corp Waters Column, Cyano (CN), 5 μm, 4.6 mm x 100 mm
Supplier: Waters Corp 186005944
The XSelect HSS CN chemistry is an ultra-performance general purpose propyl cyano bonded phase that provides superior peak shape for bases, increased retention, and extremely long column lifetimes at low pH. XSelect HSS CN HPLC columns are fully scalable and transferable to ACQUITY UPLC separations.
- Chemistry: Cyano (CN)
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 pH to 8 pH
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: No
- Silanol activity: High
- Particle shape: Spherical
- Particle size: 5 μm
- Pore size: 100 Å
- Format: Column
- Surface area: 230
- System: HPLC
- Particle technology: HSS
- USP classification: L10
- Inner diameter: 4.6 mm
- Length: 100 mm
- Carbon load: 5%
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.