Learn More
Waters Corp Chromatography Column, XSelect HSS Cyano, 2.5 μm, 2.1 mm ID x 100 mm, 100 Å
Supplier: Waters Corp 186006187
The XSelect HSS Cyano XP Chromatography Column is designed to bridge the gap between HPLC and UPLC technology, offering flexibility and enhanced performance across various LC systems. These 2.5 μm columns provide superior separation efficiency and robustness for analytical applications, enabling faster methods and exceptional sample loading capacity.
- Seamless compatibility with HPLC, UHPLC, and UPLC systems.
- Scalable methods for consistent results across different platforms.
- Superior performance and higher throughput compared to core-shell columns.
- Exceptional efficiency and mass transfer.
- Improved loading capacity for impurity profiling and metabolite identification.
- Reduced backpressure, similar to core-shell columns.
- Ligand type: monofunctional cyano-propyl.
- USP classification: L10.
- pH range: 2 to 8.
- Pore diameter: 100 Å.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.