Learn More
Waters Corp HPLC Column, 3.0 x 75 mm, 2.5 μm, 100 Å
Supplier: Waters Corp 176002904
XSelect HPLC columns with HSS PFP phase provide exceptional selectivity for chromatographic separations. This column uses a trifunctional pentafluoro-phenyl ligand and High Strength Silica (HSS) Technology to enhance polar compound retention and deliver distinct selectivity. HSS particles are designed for mechanical strength, allowing them to withstand UPLC pressures. Fluorinated phases excel in achieving selectivity for bases or planar aromatic compounds.
- Ligand type: Trifunctional pentafluoro-phenyl.
- Ligand density: 3.2 μmol/m2.
- Carbon load: 7%.
- Endcap style: None.
- USP Classification: L43.
- pH range: 2 to 8.
- Temperature limit: 45 °C (low and high pH).
- Pore diameter: 100 Å.
- Surface area: 230 m2/g.
- Particle size: 2.5 μm.
- Column dimensions: 3.0 x 75 mm.
- Packaged as 3 columns per pack.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.