Learn More
Waters Corp Waters HPLC Column, PFP, 3.5 μm, 2.1 x 100 mm
Supplier: Waters Corp 186005849
This non-endcapped silica-based HPLC column is designed for low pH separations requiring alternative selectivity compared to a fully endcapped, high coverage C18 phase. It is fully scalable and transferable to ACQUITY UPLC separations.
- PFP/fluoro-phenyl chemistry
- Reversed phase separation mode
- Silica particle substrate
- pH range from 2 to 8
- Maximum pressure of 6000 psi (415 Bar)
- Not endcapped
- PFP bonding technology
- High silanol activity
- Spherical particle shape
- 3.5 μm particle size
- 100 Å pore size
- Column format
- Surface area of 230
- For HPLC systems
- HSS particle technology
- L43 USP classification
- 2.1 mm inner diameter
- 100 mm length
- 7% carbon load
- 1 unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.