Learn More
Waters Corp XSelect HSS PFP VanGuard Cartridge, 100Å, 3.5µm, 2.1x5 mm
Supplier: Waters Corp 186007869
This HPLC cartridge features spherical silica particles with high silanol activity, a 100 Å pore size, and 3.5 µm particle size. It is designed for reversed phase applications, operating within a pH range of 2 to 8, and offers a surface area of 230 m²/g with a 7.0% carbon load.
- Constructed from silica material.
- Meets USP Class L43.
- Operates within a pH range of 2 to 8.
- Features high silanol activity.
- Offers a surface area of 230 m²/g.
- Designed with spherical particles.
- Contains 7.0% carbon load.
- No endcapping.
- Inner diameter of 2.1 mm and length of 5 mm.
- Ideal for reversed phase (RP) chromatography.
- Supplied as a 3-piece pack.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.