Learn More
Waters Corp Waters XSelect Column, Reversed Phase, C18, 3.5 μm, 1 mm x 150 mm
Supplier: Waters Corp 186006460
This HPLC column features a trifunctional alkyl C18 bonded phase, offering compatibility with 100% aqueous mobile phases, ultra-low MS bleed, and enhanced retention of polar compounds. It is engineered for full scalability and transferability to UPLC separations.
- Reversed phase separation mode for HPLC systems.
- HSS particle technology with a 3.5 μm particle size.
- Pore size of 100 Å and C18 chemistry.
- Dimensions: 1 mm inner diameter and 150 mm length.
- Designed for a pH range of 2 to 8.
- Temperature limit of 45 °C and maximum pressure of 6000 psi (415 Bar).
- Endcapped design with spherical particle shape.
- L1 USP classification.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.