Learn More
Waters Corp XSelect OBD Prep Column, HSS T3, 100Å, 5 μm, 10 mm X 100 mm
Supplier: Waters Corp 186008226
The HSS T3 column is a fully endcapped, low-coverage C18 bonded-phase column designed to retain extremely polar compounds by reversed-phase in high aqueous mobile phases.
- Fully endcapped, low-coverage C18 bonded-phase column
- Designed to retain extremely polar compounds by reversed-phase in high aqueous mobile phases
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 to 8
- Temperature limits: 45°C
- Maximum pressure: 6000 psi (415 Bar)
- Bonding technology: T3
- Medium silanol activity
- Spherical particle shape
- Particle size: 5 μm
- Pore size: 100 Å
- Surface area: 230
- System: HPLC preparative
- Particle technology: HSS
- Techniques supported: LC/MS, LC
- USP classification: L1
- Carbon load: 11 %
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.