Learn More
Waters Corp XSelect Column, 130 Å, 3.5 μm, 2.1 mm, 75 mm
Supplier: Waters Corp 186005645
XSelect CSH Phenyl-Hexyl columns offer an alternative analyte selectivity compared to traditional reversed-phase columns and are a valuable tool for method development. The trifunctionally bonded C6 phenyl-ligand is a robust, low bleed sorbent that selectively retains polyaromatic compounds through pi-pi interactions.
- Offers alternative analyte selectivity compared to traditional reversed-phase columns, valuable for method development
- Features a robust, low-bleed C6 phenyl-ligand designed to selectively retain polyaromatic compounds through pi-pi interactions
- Chemistry: Phenyl
- Separation mode: Reversed phase
- pH range: 1 pH to 11 pH
- Maximum pressure: 6000 psi (415 Bar)
- Particle size: 3.5 μm
- Pore size: 130 Å
- Inner diameter: 2.1 mm
- Length: 75 mm
- System: HPLC
- Particle technology: CSH
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.