Learn More
Waters Corp Column, HSS C18, 2.5 μm, 2.1 mm x 150 mm
Supplier: Waters Corp 186010024
These HSS C18 columns are engineered for enhanced retention and extended column lifetimes at low pH, leveraging high strength silica (HSS) particles and a tri-functional C18 bonded phase. They feature MaxPeak High Performance Surface technology to minimize analyte/surface interactions, improving peak shape, recovery, and sensitivity in chromatographic separations.
- HSS technology with MaxPeak high performance surfaces
- High strength silica (HSS) particle
- Tri-functional C18 bonded phase for long column lifetimes at low pH
- Minimized analyte/surface interactions, improving recovery and sensitivity
- Particle size: 2.5 μm
- Pore size: 100 Å
- pH range: 1–8
- Maximum pressure: 18000 psi (1240 Bar)
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.