Learn More
Waters Corp Column, HSS, C18 VanGuard FIT, 2.5 μm, 2.1 mm x 100 mm
Supplier: Waters Corp 186010026
The XSelect Premier HSS C18 Columns incorporate an ultra-performance general-purpose C18 bonded phase, providing increased retention. High strength silica (HSS) particles and a tri-functional C18 bonded phase ensure extended column lifetimes, even at low pH. MaxPeak High Performance Surface hardware technology reduces unwanted analyte/surface interactions, preventing poor peak shape and diminished signal intensity. The VanGuard Fit column design offers protection against contaminants, extending the column's lifetime.
- Chemistry: C18
- Separation mode: Reversed Phase
- Particle substrate: Silica
- pH range: 1 to 8 pH
- Maximum pressure: 18000 psi (1240 Bar)
- Particle shape: Spherical
- Particle size: 2.5 μm
- Pore size: 100 Å
- System compatibility: UHPLC, UPLC
- Inner diameter: 2.1 mm
- Length: 100 mm
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.