Learn More
Waters Corp XSelect Premier HSS PFP Column, 2.5 μm, 4.6 mm x 50 mm
Supplier: Waters Corp 186010050
This non-endcapped silica-based column is designed for low pH separations requiring alternative selectivity compared to C18 phases. It uses high performance surface hardware to reduce unwanted analyte/surface interactions, preventing poor peak shape and signal intensity losses.
- Chemistry: PFP/Fluoro-Phenyl
- Separation mode: Reversed Phase
- Substrate: Silica
- pH range: 2 to 8
- Maximum pressure: 18000 psi (1240 Bar)
- Endcapped: No
- Bonding: PFP
- Silanol activity: High
- Shape: Spherical
- Particle size: 2.5 μm
- Endfitting: Parker-style
- Pore size: 100 Å
- System: UHPLC, UPLC
- Technique: LC
- USP classification: L43
- Inner diameter: 4.6 mm
- Length: 50 mm
- Carbon load: 7%
- Units per package: 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.