Learn More
Waters Corp Waters XSelect Preparative Column, CSH C18, 5 μm, 10 x 50 mm, 130 Å
Supplier: Waters Corp 186008236
The XSelect Preparative Column, CSH C18 is an OBD Preparative Column designed for high-speed applications. It features a 10 x 50 mm dimension with a 5 μm particle size and 130 Å pore size, offering excellent performance for chromatographic separations.
- Column dimensions: 10 x 50 mm (Diameter x Length)
- Column type: OBD Column
- Particle size: 5 μm
- Pore size: 130 Å
- Ligand density: 2.3 μmol/m2
- Carbon load: 15%
- Endcap style: Proprietary
- pH range: 1–11
- Low pH temperature limit: 80 °C
- High pH temperature limit: 45 °C
- Surface area: 185 m2/g
- USP classification: L1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.