Learn More
Waters Corp Waters XTerra MS C18 Column, 4.6 x 30 mm, 2.5 μm
Supplier: Waters Corp 186000600
XTerra MS C18 columns are general-purpose, hybrid-based, reversed-phase C18 columns designed to be compatible with mass spectrometry applications. These first-generation columns offer superior pH stability compared to silica-based columns.
- General-purpose, hybrid-based, reversed-phase C18 column chemistry.
- Designed for mass spectrometry applications.
- Superior pH stability compared to silica-based columns.
- Offers a pH range of 1 to 12.
- Maximum pressure of 6000 psi (415 Bar).
- Endcapped with low silanol activity.
- Features spherical particle shape.
- Particle size: 2.5 μm.
- Pore size: 125 Å.
- Column dimensions: 4.6 mm inner diameter x 30 mm length.
- Compatible with HPLC systems.
- Carbon load: 16%.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.