Learn More
Waters Corp WATERS Column, XTerra MS C18, 3.5 μm, 2.1 mm X 20 mm
Supplier: Waters Corp 186001923
XTerra MS C18 columns are general purpose, hybrid-based, reversed-phase C18 columns designed to be compatible with mass spectrometry applications. These first generation columns offer superior pH stability compared to silica-based columns.
- C18 chemistry
- Reversed phase separation mode
- Hybrid particle substrate
- pH range of 1 to 12
- Maximum pressure of 6000 psi (415 Bar)
- Endcapped
- MS C18 bonding technology
- Low silanol activity
- Spherical particle shape
- Particle size of 3.5 μm
- Waters endfitting type
- Pore size of 125Å
- Intelligent Speed (IS) column format
- Surface area of 175
- HPLC system compatibility
- USP classification L1
- Inner diameter of 2.1 mm
- Length of 20 mm
- 16% carbon load
- 1 unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.