Learn More
Waters Corp XTerra Column, C8, 125Å, 3.5 μm, 2.1 mm × 30 mm
Supplier: Waters Corp 186000399
XTerra MS C8 columns are general purpose, hybrid-based, reversed-phase C8 columns designed to be compatible with mass spectrometry applications. These first generation columns offer superior pH stability compared to silica-based columns.
- C8 chemistry
- Reversed phase separation mode
- Hybrid particle substrate
- pH range 1 to 12 pH
- Maximum pressure 6000 psi (415 Bar)
- Endcapped
- MS C8 bonding technology
- Low silanol activity
- Spherical particle shape
- 3.5 μm particle size
- 125 Å pore size
- Column format
- 175 surface area
- HPLC system
- L7 USP classification
- 2.1 mm inner diameter
- 30 mm length
- 12% carbon load
- 1 unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.