Learn More
Waters Corp Waters Corporation Column, C8, 3.5 μm, 3 mm, 50 mm
Supplier: Waters Corp 186000415
XTerra MS C8 columns are general purpose, hybrid-based, reversed-phase C8 columns specifically designed for compatibility with mass spectrometry applications. These first-generation columns offer superior pH stability compared to traditional silica-based columns.
- Separation mode: Reversed Phase
- Particle substrate: Hybrid
- pH range: 1 to 12
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped
- Bonding technology: MS C8
- Low silanol activity
- Particle shape: Spherical
- Particle size: 3.5 μm
- Pore size: 125 Å
- Surface area: 175
- System: HPLC
- USP classification: L7
- Inner diameter: 3 mm
- Length: 50 mm
- Carbon load: 12 %
- Units per package: 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.