Learn More
Waters Corp Waters XTerra MS C8 VanGuard Cartridge, 2.1 x 5 mm, 5 μm
Supplier: Waters Corp 186007909
This XTerra HPLC Column is a VanGuard Cartridge designed for high-performance liquid chromatography applications. It features a MS C8 phase and provides reliable performance for various analytical needs.
- Dimensions: 2.1 x 5 mm
- Particle size: 5 μm
- Pore size: 125 Å
- Particle shape: Spherical
- Carbon load: 12%
- End-capped: Proprietary
- Temperature limits: 20°C to 60°C
- pH range: 1 to 12
- USP Class No.: L7
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.