Learn More
Waters Corp XTerra OBD Prep Column, C8, 5 μm, 30 × 100 mm
Supplier: Waters Corp 186001943
XTerra Prep columns incorporate patented Hybrid Particle Technology for isolation and purification in discovery and development laboratories. These columns are engineered for preparative applications and routinely operate at pH 1–12, enabling loading up to 60× more onto the column.
- Greater capacity: Load up to 60× more, reducing injections for the same amount of pure material or increasing material with same number of injections.
- Hybrid particle technology: Patented hybrid particles specifically engineered for preparative applications.
- Broad pH stability: Operates at pH 1–12, offering versatility for various applications.
- Increased efficiency: Greater capacity enables shorter columns, producing same material in half the time for discovery applications.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.