Learn More
Waters Corp Waters Preparative Column, MS C8, 5 μm, 7.8 mm x 100 mm
Supplier: Waters Corp 186001157
Preparative columns utilize Hybrid Particle Technology for isolation and purification in discovery and development laboratories. Engineered for preparative applications, these columns feature patented Hybrid Particle Technology, allowing operation at pH 1 to 12. This enables up to 60 times more sample loading, resulting in fewer injections for the same amount of pure material. For discovery applications, this greater capacity allows for the use of shorter columns, producing the same amount of material in half the time.
- Chemistry: C8
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range: 1 to 12 pH
- Temperature limit: 60°C
- Maximum pressure: 6000 psi (415 Bar)
- Bonding technology: MS C8
- Particle size: 5 μm
- Pore size: 125 Å
- Inner diameter: 7.8 mm
- Length: 100 mm
- Carbon load: 12 %
- Units per package: 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.