Learn More
Waters Corp Waters XTerra Shield RP18 OBD Prep Column, 10 um, 30 mm x 300 mm
Supplier: Waters Corp 186002277
These preparative RP18 columns are hybrid-based, reversed-phase C18 columns designed to improve peak shape performance for highly basic compounds. They offer superior pH stability compared to silica-based columns and are manufactured under strict controls to ensure high quality and reproducibility.
- Hybrid-based, reversed-phase C18 chemistry.
- Superior pH stability: 2 pH to 12 pH operating range.
- Chemical stability for low and high pH purifications.
- Excellent peak shape for basic compounds.
- Particle size: 10 μm; Pore size: 125 Å.
- Dimensions: 30 mm inner diameter x 300 mm length.
- Maximum pressure: 6000 psi; Maximum temperature: 60 °C.
- Low silanol activity and spherical particle shape.
- Suitable for HPLC preparative systems, LC/MS, and LC techniques.
- Enables easy scale-up from analytical to preparative chromatography.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.