Learn More
Waters Corp XTerra Prep Guard Cartridge, 10 μm, 125 Å, 7.8 mm × 10 mm
Supplier: Waters Corp 186001175
XTerra Preparative RP8 columns are hybrid-based, reversed-phase C8 columns that incorporate embedded polar group technology to improve peak shape performance for highly basic compounds. These first generation columns provide superior pH stability compared to a silica-based column.
- Utilizes embedded polar group technology
- Improves peak shape performance for highly basic compounds
- Offers superior pH stability compared to traditional silica-based columns
- Chemistry: C8
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range: 2 to 12
- Temperature limits: 60°C
- Maximum pressure: 6000 psi (415 bar)
- Particle size: 10 μm
- Pore size: 125 Å
- Format: Prep guard cartridge
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.