Learn More
Waters Corp WATERS CORPORATION XTerra Shield RP8 OBD Prep Column, 125Å, 5 μm, 50 × 100 mm
Supplier: Waters Corp 186002225
The Waters XTerra Shield RP8 OBD Prep Column is a first-generation hybrid particle stationary phase, combining silica's high efficiency with polymer's expanded pH range. It offers ruggedness, excellent peak shapes for bases, and unique selectivity.
- Embedded polar group for optimal peak shape and unique selectivity
- Excellent water wettability in 100% aqueous mobile phases
- Best peak shape for bases, utilizing Shield technology
- Hybrid particle design: high efficiency with pH range of 2–12
- Rugged material provides high mechanical strength
- Enables easy scale-up from analytical to preparative chromatography
- High pH operation yields excellent peak shapes and increased mass loading
- Compatible with UV, fluorescence, electrochemical, RI detectors
- Features proprietary end-capping and spherical particle shape
- Temperature limits of 20–60 °C
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.