Learn More
Waters Corp Waters Column, XTerra Shield RP8, 125Å, 5 μm, 2.1 mm X 150 mm
Supplier: Waters Corp 186000457
These general purpose, hybrid-based, reversed-phase C8 columns incorporate Waters' patented embedded polar group technology to improve peak shape performance for highly basic compounds. These first-generation columns provide superior pH stability compared to silica-based columns.
- Chemistry: C8
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range: 2 pH to 12 pH
- Maximum pressure: 6000 psi (415 Bar)
- Bonding technology: Shield RP8
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 5 μm
- Pore size: 125 Å
- System: HPLC
- Inner diameter: 2.1 mm
- Length: 150 mm
- Carbon load: 14 %
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.