Learn More
Waters Corp Waters Corporation Column, XTerra Shield RP8, 5 μm, 4.6 mm, 100 mm
Supplier: Waters Corp 186000489
XTerra RP8 columns are general-purpose, hybrid-based, reversed-phase C8 columns that incorporate Waters' patented embedded polar group technology to improve peak shape performance for highly basic compounds. These first-generation columns provide superior pH stability compared to a silica-based column.
- C8 chemistry
- Reversed phase separation mode
- Hybrid particle substrate
- pH range of 2 to 12
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped
- Shield RP8 bonding technology
- Low silanol activity
- Spherical particle shape
- Particle size of 5 μm
- Waters endfitting type
- Pore size of 125 Å
- Column format
- Surface area of 175
- HPLC system compatible
- L7 USP classification
- Inner diameter of 4.6 mm
- Length of 100 mm
- Carbon load of 14%
- One unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.