Learn More
Waters Corp Column, XTerra Shield RP18, 125 Å, 5 μm, 3.9 mm × 150 mm
Supplier: Waters Corp 186000480RF
This column is equipped with an electronic eConnect column tag for automatic identification, tracking, and digital tracing of column use history. While eConnect columns can be used on any HPLC, their advantages are fully realized with the Waters Alliance iS System running Empower software.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range min: 2 pH
- pH range max: 12 pH
- Maximum pressure: 6000 psi (415 bar)
- Particle size: 5 μm
- Pore size: 125 Å
- Inner diameter: 3.9 mm
- Length: 150 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.