Learn More
Waters Corp OBD Prep Column, Shield RP8, 125Å, 5 μm, 10 mm X 150 mm
Supplier: Waters Corp 186008144
XTerra Prep columns use Hybrid Particle Technology for isolation and purification. These preparative columns feature a patented embedded polar group reversed-phase ligand, allowing operation across a wide pH range (2 to 12) for increased loading capacity.
- C8 chemistry, reversed phase separation mode.
- Hybrid particle substrate, spherical particle shape.
- pH range of 2 to 12.
- Temperature limits of 60 °C.
- Maximum pressure of 6000 psi (415 Bar).
- Endcapped.
- Shield RP8 bonding technology, low silanol activity.
- Particle size: 5 μm.
- Pore size: 125 Å.
- Format: OBD Prep Column.
- Surface area: 175.
- System: HPLC Preparative; Techniques: LC/MS, LC.
- USP classification L7.
- Dimensions: 10 mm inner diameter, 150 mm length.
- Carbon load: 14 %.
- One unit per package.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.