Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BARCODESINC ZT610 DIRECT THERMAL PRINTER

Supplier:  BARCODESINC ZT61043T010100Z

Encompass_Preferred

  • Print method: Direct thermal, thermal transfer
  • Print resolution: 300 dpi
  • Maximum print width: 4.09 in
  • Maximum print speed: 12 ips, 14 ips
  • Memory: 1 GB RAM, 2 GB on-board linear flash
  • Connectivity: USB 2.0, RS-232 serial, Gigabit Ethernet, Bluetooth 4.0, Bluetooth 4.1
  • Display: 4.3 in full-color touch display, back-lit multi-line graphic LCD
  • Construction: All-metal frame
  • Dimensions: 19.88 in x 10.56 in x 15.58 in
  • Weight: 50 lbs
  • Operating system: Link-OS
  • Media sensors: Dual (transmissive and reflective)
  • Maximum media roll diameter: 8 in
  • Maximum ribbon length: 1476 ft

Catalog No. NC2602841


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.