Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Nest 0.2 mL PCR 8-Strip Tubes, Clear, Sterile (CGN-3610-C-02)
SDP

Catalog No. 502733427
Encompass_Preferred

Sterile 0.2 mL PCR 8-strip tubes in clear polypropylene designed for PCR and qPCR applications. Thin-walled construction improves thermal conductivity for rapid temperature equilibration, and easy-to-open, leak-proof caps minimize sample loss and evaporation. Compatible with most thermal cyclers and real-time PCR instruments.

  • Capacity: 0.2 mL.
  • Tube type: PCR 8-strip tubes.
  • Material: Polypropylene, thin-walled.
  • Color: Clear.
  • Sterile: Yes.
  • Features: Easy-to-open leak-proof cap; reaction loss less than 0.2%.

Catalog No. 50-273-3427 Supplier Chemglass Life Sciences Supplier No. CGN3610C02
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sterile 0.2 mL PCR 8-strip tubes in clear polypropylene designed for PCR and qPCR applications. Thin-walled construction improves thermal conductivity for rapid temperature equilibration, and easy-to-open, leak-proof caps minimize sample loss and evaporation. Compatible with most thermal cyclers and real-time PCR instruments.

  • Capacity: 0.2 mL.
  • Tube type: PCR 8-strip tubes.
  • Material: Polypropylene, thin-walled.
  • Color: Clear.
  • Sterile: Yes.
  • Features: Easy-to-open leak-proof cap; reaction loss less than 0.2%.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.