Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Frit, 0.2 μm, 2.1 mm, Stainless Steel

Catalog No. 50466673 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This replacement frit is designed for analytical systems, featuring a 0.2 μm pore size and a 2.1 mm diameter. It is constructed from stainless steel and comes in a package of 12 units.

  • Pore size: 0.2 μm
  • Diameter: 2.1 mm
  • Pack size: 12 units
  • Material: Stainless steel
  • Product type: Spare parts kits
  • Type: Filter – solvent
  • System type: UPLC
  • Replacement schedule: As required

Catalog No. 50-466-673 Supplier Waters Corp Supplier No. 700005698
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This replacement frit is designed for analytical systems, featuring a 0.2 μm pore size and a 2.1 mm diameter. It is constructed from stainless steel and comes in a package of 12 units.

  • Pore size: 0.2 μm
  • Diameter: 2.1 mm
  • Pack size: 12 units
  • Material: Stainless steel
  • Product type: Spare parts kits
  • Type: Filter – solvent
  • System type: UPLC
  • Replacement schedule: As required

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.