Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Chemglass 0.6 mL Amber Microcentrifuge Tube, Conical Bottom, Lock Cap, Nest
SDP

Catalog No. 502733412
Encompass_Preferred

The 0.6 mL amber microcentrifuge tube is a USP VI grade polypropylene, conical-bottom tube with a secure lock cap designed for sample storage, high-speed centrifugation, and general laboratory handling. Supplied in nest format for automated workflows, the tubes are DNase/RNase free and suitable for a wide temperature range.

  • Capacity: 0.6 mL
  • Color: Amber
  • Material: USP VI grade polypropylene
  • Tube shape: Conical
  • Cap type: Lock cap with secure seal
  • Sterilization: Autoclavable at 121°C (250°F) under 15 psi for 10-15 minutes
  • Temperature range: -80°C to +121°C
  • Maximum RCF: 30,000 x g
  • DNase/RNase free
  • Packaging: 50 per bag, 7,500 per case

Catalog No. 50-273-3412 Supplier Chemglass Life Sciences Supplier No. CGN430006A
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The 0.6 mL amber microcentrifuge tube is a USP VI grade polypropylene, conical-bottom tube with a secure lock cap designed for sample storage, high-speed centrifugation, and general laboratory handling. Supplied in nest format for automated workflows, the tubes are DNase/RNase free and suitable for a wide temperature range.

  • Capacity: 0.6 mL
  • Color: Amber
  • Material: USP VI grade polypropylene
  • Tube shape: Conical
  • Cap type: Lock cap with secure seal
  • Sterilization: Autoclavable at 121°C (250°F) under 15 psi for 10-15 minutes
  • Temperature range: -80°C to +121°C
  • Maximum RCF: 30,000 x g
  • DNase/RNase free
  • Packaging: 50 per bag, 7,500 per case

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.