Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Gage Set, 0.011-0.25 in, 240 Pc

Catalog No. 502241329
Encompass

This Class ZZ Plug Gage Set is designed for precision measurement tasks, featuring a tolerance of 0.000200 in and a range from 0.011 to 0.25 in. It includes 240 pieces and is suitable for various gaging and measurement applications.

  • Minimum diameter: 0.0110 in
  • Maximum diameter: 0.2500 in
  • Tolerance: 0.000200 in
  • Finish: black oxide
  • Class: ZZ
  • Tolerance type: minus
  • Material: steel
  • Includes: certificate of accuracy with NIST traceable standards
  • Number of pieces: 240
  • Country of origin: United States

Catalog No. 50-224-1329 Supplier MSC Supplier No. 05895271
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plug Gage Set is designed for precision measurement tasks, featuring a tolerance of 0.000200 in and a range from 0.011 to 0.25 in. It includes 240 pieces and is suitable for various gaging and measurement applications.

  • Minimum diameter: 0.0110 in
  • Maximum diameter: 0.2500 in
  • Tolerance: 0.000200 in
  • Finish: black oxide
  • Class: ZZ
  • Tolerance type: minus
  • Material: steel
  • Includes: certificate of accuracy with NIST traceable standards
  • Number of pieces: 240
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.