Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ohaus™ Endeavor 5000 Digital Light Duty Orbital Shaker
GREENER_CHOICE

Catalog No. 01257747 Shop All OHAUS Products
Change view
Click to view available options
Orbit:
3 mm
20 mm
Speed Range:
100 to 1200 rpm
100 to 800 rpm
50 to 300 rpm
Holds:
3 x 1 L Flasks
4 Microplates or 2 Microtube Racks
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit Speed Range Holds
01-257-747 20 mm 50 to 300 rpm 3 x 1 L Flasks
01-257-748 3 mm 100 to 800 rpm 3 x 1 L Flasks
01-257-746 3 mm 100 to 1200 rpm 4 Microplates or 2 Microtube Racks
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-257-747 Supplier Ohaus™ Supplier No. 30770910
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Endeavor Light Duty Shakers can be used in incubators and cold rooms. Stable, accurate, long-term shaking is ensured with the triple eccentric drive and maintenance-free, brushless DC motor.

  • Integrated overload and unbalanced detection to protect samples
  • No need to buy a separate tray
  • Ready to attach a wide variety of accessories to customize for low- to mid-volume applications
  • Save time and guarantee reproducible results
  • Simple on-board menu to set, store, and recall multi-step programs
  • Remote function permits PC control and data transfer
TRUSTED_SUSTAINABILITY

Specifications

Orbit 20 mm
Load Bearing Capacity (Metric) 4 kg
Speed Range 50 to 300 rpm
Voltage 120 V
Holds 3 x 1 L Flasks
Product Type Orbital Shaker
Model Endeavor 5000
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.