Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ 8 mL Glass Screw Top Storage and EPA Vials, Level 2

Catalog No. 01549821 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Amber
Clear
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
01-549-821 Clear
01-549-850 Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-549-821 Supplier Thermo Scientific™ Supplier No. 6ASV8EPA1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

To help deliver high-quality, reproducible data in high-throughput analysis, choose SureSTART™ 8 mL EPA Certified Glass Screw Top Vials (Level 2)

Thermo Scientific™ SureSTART™ 8 mL EPA Certified Screw Top Vials (Level 2) are designed for routine QA/QC and high-throughput analytical applications as well as storage of samples.

Made with high-purity clear or amber glass, these vials minimize metal content, extractables, and leachables - critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards.

Each vial is Specification Certified to ensure their physical dimensions and autosampler compatibility.

Combine with Thermo Scientific™ SureSTART™ 15 mm screw caps and septa to ensure optimal performance.

Our Level 100 EPA vials are processed and packaged under a strict registered ISO Quality Management System. The products are not certified to EPA standards or pre-cleaned. Every case of product is labelled with its production number and is custody sealed to ensure reliable chain-of-custody.

EPA screw vials convenience kits are recommended for discrete water sampling under:

  • EPA 40 CFR 136 'Guidelines for Establishing Test Procedures for the Analysis of Pollutants'
  • EPA 40 CFR 141 'National Interim Primary Drinking Water Regulations: Control of Trihalomethanes in Drinking Water'

Key Features

  • Level 100 EPA Certified
  • Available in clear and amber glass
  • For a secure, leak-free seal, pair with SureSTART™ 15 mm screw caps and septa

Performance Level 2 – for High-Throughput Applications

  • Meets US, EU, and JPN Pharmacopeia requirements
  • Low metal content, extractables, and leachables for consistent analytical results
  • Supports traceable, reproducible, and validated results without interruptions in throughput

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Manufactured from uniform, defect-free glass for reliable performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit and documentation purposes
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Opening 9.5 mm
Color Clear
Diameter (Metric) Outer 17 mm
Material Glass
Sterility Non-sterile
Disposable Single-use
For Use With (Application) Storage
Graduated No
Insert Type None
Material (Coating) No
Packaging Type 1 Pk. of 200
Size (Metric) Opening 15 mm
Thread Style 15-425
Volume (Metric) Residual <0.8 mL
Base Style Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom
Product Line SureSTART Level 2
Volume (Metric) Total 8 mL
Quantity 200/Pk.
Closure Size 15 mm
Marking Spot No
Volume (Metric) Usable 6 mL
Vial Type Storage and EPA Vials
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 60 mm
Product Type Screw Thread
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.