Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ SureOne™ Aerosol Barrier Pipette Tips
GREENER_CHOICE

Catalog No. 02707404 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
0.1 to 10 μL
0.1 to 20 μL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
30 to 300 μL
Tip Style:
Beveled
Extended Length, Micro Point, Low Retention
Micro Point
Micro Point, Extended Length
Color:
Clear
Natural
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Tip Style Color
02-707-404 100 to 1000 μL Micro Point Natural
02-707-439 0.1 to 10 μL Micro Point Natural
02-707-442 0.1 to 10 μL Micro Point, Extended Length Natural
02-707-470 0.1 to 20 μL Extended Length, Micro Point, Low Retention Clear
02-707-432 2 to 20 μL Beveled Natural
02-707-431 10 to 100 μL Beveled Natural
02-707-430 20 to 200 μL Micro Point Natural
02-707-471 30 to 300 μL Micro Point Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 02-707-404
  • PRODUCT PROMOTION
    $205.00
    $68.20 / Pack of 960

    Save $136.80

    67% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • PRODUCT PROMOTION
    $925.00
    $341.00 / Case of 5 PK

    Save $584.00

    63% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

Choose from a comprehensive line of pipet tips for demanding liquid-handling applications

Universal fit for research grade pipetters.

  • Engineered for increased accuracy and are compatible with single-channel, multichannel, and electronic pipetters
  • DNase-/RNase-free; sterile tips are also pyrogen-free
  • Sterile and clear color
  • Filter eliminates aerosol cross-contamination without sealing or trapping samples
  • Tips allow for noncontaminated sample recovery
  • Not autoclavable

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 100 to 1000 μL
Filtered Filtered
Sterility Sterile
Color Natural
Autoclavable Not Autoclavable
Length (English) 3.5 in.
Length (Metric) 89 mm
Format Hinged Rack
Tip Style Micro Point
Disposable Reusable
For Use With (Equipment) Universal Fit
Graduated Yes
Product Line SureOne
Graduations 100 μL, 200 μL, 500 μL, 1000 μL
Show More Show Less

As part of our commitment to continuous product improvement, your delivery may contain products with some minor color variation, but their form, fit and function will not be affected. Any questions contact your sales representative.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.