Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection ZZ Plug Gage Set 0.061-0.25 in, 190 Pc

Supplier:  MSC 05046610

Encompass

This Class ZZ Plug Gage Set is designed for checking repeatable hole sizes, aiding in preventing re-drilling or reaming. It comes with a protective case and is manufactured to high accuracy.

  • Minimum diameter: 0.0610 in
  • Maximum diameter: 0.2500 in
  • Tolerance: 0.0002 in
  • Class: ZZ
  • Tolerance type: Plus
  • Material: Tool steel
  • Single end design
  • Includes a protective case
  • Checked to high accuracy
  • Contains 190 pieces

Catalog No. 50-224-1047


May include imposed supplier surcharges.
Add to Cart
This item is not returnable. View return policy

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.