Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ Kleenex™ Facial Tissue
Shop All Kimberly-Clark Professional Products
Click to view available options
Packaging Quantity:
125 Tissues/Box
3600/Cs.
Description
- Two-ply facial tissues in space-saving boxes
- Stylish pack design to enhance image and compliment decor
- Finger tab for easy opening
- Starter sheet reduces waste
- Varnished box for moisture protection
- Lint guard protects the tissue
- White sheets; last 10 sheets are colored to signal it's time to reorder
Order Info
W x L: 8.4 x 8.2 in. (21.3 x 20.8cm)
Specifications
Specifications
| Product Type | Facial Tissue |
| Length (English) | 8 in. |
| Length (Metric) | 20.32 cm |
| Width (English) | 8.4 in. |
| Width (Metric) | 21.3 cm |
| Color | White |
| Dimensions (L x W) | 8 x 8.4 in. |
| For Use With (Application) | Designed to reduce waste and protects unused tissues and improves dispensing, provides superior softness, strength and absorbency |
| Packaging Quantity | 125 Tissues/Box |
| Ply | 2-ply |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction