Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Biotech Supply 1.0 CF GLASS DOOR REFRIG

Supplier:  American Biotech Supply ABTHCUCFS0104G

Encompass_Preferred

  • Capacity: 1.0 cu. ft.
  • Door type: Glass
  • Installation type: Freestanding, countertop
  • Temperature control: Microprocessor
  • Temperature display: Digital
  • Adjustable temperature range: 36°F to 46°F (2°C to 8°C)
  • Refrigerant: Hydrocarbon (R600a), HFC-free
  • Shelves: 2, adjustable
  • Alarms: Audible and visual high/low temperature, remote alarm contacts
  • Probes: 2 probes (1 in air, 1 in sample bottle)
  • Defrost type: Cycle defrost
  • Door lock: Keyed lock
  • Interior lighting: LED
  • Exterior dimensions (W x D x H): 17.25 in W x 19.25 in D x 21.25 in H
  • Electrical: 115 V, 60 Hz, 0.9 A
  • Compressor horsepower: 1/8 HP
  • Shipping weight: 91 lbs
  • Certifications: UL/C-UL listed, Energy Star Certified
  • Warranty: 2 years parts and labor, additional 3 years compressor parts only

Catalog No. NC1989142


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.