Learn More
Description
- 1/2 Life-Size Complete Female Muscle Figure
- 21-parts
- Offering the same exceptional value as the dual sex version above, this version is delivered without internal organs, brain and male genitalia.
- 84 x 30 x 30 cm
- 4.1 kg
Specifications
Specifications
| Dimensions (L x W x H) | 84 x 30 x 30 cm |
| Includes | 21 Pc. |
| Weight (Metric) | 4.1 kg |
| Gender | Female |
| Product Type | Muscle Figure |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


