Learn More
Description
- 1/4 in. wrench size
- 5 in. length
Specifications
Specifications
| Length (English) | 5 in. |
| Length (Metric) | 127 mm |
| Material | Aluminum Bronze |
| No. per Pack | 1 Ea. |
| Product Type | Ratchet Wrench |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
