Learn More
Thermo Scientific™ 1.5/2 mL Microtube Adapter for MicroClick 18 x 5 Rotor
Shop All Thermo Scientific Products

Description
1.5/2mL adapters for use with the Thermo Scientific MicroClick 18 x 5 rotor.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Type | Microtube Adapter |
| Tube Type | Microtube |
| Capacity | 18 x 1.5/2 mL |
| Max. Tube Diameter | 45 mm |
| Max. Tube Length | 11 mm |
| For Use With (Equipment) | MicroClick 18 x 5 rotor |
| Description | 1.5/2mL Microtube Adapter |
| Tube Size | 1.5/2 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.