Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco 1.5 lb. Head Scaling Hammer with Fiberglass Handle
SDP

Catalog No. 19173957 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-173-957 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-173-957 Supplier Ampco Supplier No. H61FG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used to remove rust and scale from metal surfaces. Non-sparking and corrosion-resistant.

  • Scaling hammer with 1.5 lb. head frequently purchased with the cut-off hammer, pick and scaler scraper, and hand chisel.
  • Includes fiberglass handle.
  • Made in the USA.
  • HS Code: 8205.20

Specifications

Product Type Scaling Hammer
Length (English) 14 in.
Weight (English) 2.00 lb.
Weight (English) Head 1.50 lb.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.