Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences 1.5 mL Microcentrifuge Tube, Amber, Conical, Lock Cap
SDP

Catalog No. 502733411
Encompass_Preferred

This 1.5 mL amber microcentrifuge tube is made from USP VI grade polypropylene and features a secure lock cap for reliable sample containment during centrifugation, storage, and cryogenic applications. It is DNase/RNase free, low in endotoxins, and suitable for molecular biology and routine laboratory workflows.

  • Capacity: 1.5 mL.
  • Color: Amber for protection of light-sensitive samples.
  • Material: USP VI grade polypropylene.
  • Cap type: Lock cap with secure sealing design.
  • Tube style: Conical with clear graduations.
  • Marking area: Frosted for easy labeling.
  • Temperature range: -80°C to +121°C; autoclavable at 121°C (250°F).
  • Maximum RCF: 30,000 x g.
  • DNase/RNase free and endotoxin <0.1 EU.
  • Packaging: 50 per bag, 4,000 per case.

Catalog No. 50-273-3411 Supplier Chemglass Life Sciences Supplier No. CGN430015A
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 1.5 mL amber microcentrifuge tube is made from USP VI grade polypropylene and features a secure lock cap for reliable sample containment during centrifugation, storage, and cryogenic applications. It is DNase/RNase free, low in endotoxins, and suitable for molecular biology and routine laboratory workflows.

  • Capacity: 1.5 mL.
  • Color: Amber for protection of light-sensitive samples.
  • Material: USP VI grade polypropylene.
  • Cap type: Lock cap with secure sealing design.
  • Tube style: Conical with clear graduations.
  • Marking area: Frosted for easy labeling.
  • Temperature range: -80°C to +121°C; autoclavable at 121°C (250°F).
  • Maximum RCF: 30,000 x g.
  • DNase/RNase free and endotoxin <0.1 EU.
  • Packaging: 50 per bag, 4,000 per case.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.