Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION Tubing, Stainless Steel, 1/8 in. O.D., 10 ft.

Catalog No. 50785258 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This tubing is made of stainless steel, designed for various applications requiring specific dimensions and length.

  • Outer diameter: 1/8 in. (3.2 mm)
  • Inner diameter: 0.093 in. (2.36 mm)
  • Length: 10 ft. (3.0 m)
  • Product type: Spare parts kits

Catalog No. 50-785-258 Supplier Waters Corp Supplier No. WAT026807
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This tubing is made of stainless steel, designed for various applications requiring specific dimensions and length.

  • Outer diameter: 1/8 in. (3.2 mm)
  • Inner diameter: 0.093 in. (2.36 mm)
  • Length: 10 ft. (3.0 m)
  • Product type: Spare parts kits

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.