Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC 1.8mL Cryogenic Vials
SCI_ED

Catalog No. S39021 Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S39021 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39021 Supplier GSC Supplier No. CRYTB1.8
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Leak-proof silicone rubber lined caps, Printed graduations, White labeling area

GSC 1.8mL Cryogenic Vials are used for storing biological samples at extreme temperatures as low as --196° Celsius.

Specifications

Closure Color Blue
Color Clear
Material Polypropylene
Volume (Metric) 1.8 mL
Height (English) 1.8 in.
No. per Pack 500
Style Flat
Closure Type Silicon Rubber-lined Cap
Quantity 1
Autoclavable Not Autoclavable
Height (Metric) 45 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.