Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Little Giant Submersible Pump, 1.1 Amp, Aluminum Housing, 1 ea

Catalog No. 501113550
Encompass

This submersible pump is designed for various applications, featuring a durable aluminum housing and a compact design. It provides efficient fluid transfer with a 1.1 amp rating.

  • Amperage rating: 1.1
  • Aluminum housing for durability
  • UL standards compliant
  • Shut off: 7 ft.
  • Power cord length: 6 ft.
  • Outlet size: 1/4 inch

Catalog No. 50-111-3550 Supplier MSC Supplier No. 09278524
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This submersible pump is designed for various applications, featuring a durable aluminum housing and a compact design. It provides efficient fluid transfer with a 1.1 amp rating.

  • Amperage rating: 1.1
  • Aluminum housing for durability
  • UL standards compliant
  • Shut off: 7 ft.
  • Power cord length: 6 ft.
  • Outlet size: 1/4 inch

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.