Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Flex Handle, 1 in Drive, 27 in, 1 ea

Catalog No. 501920062
Encompass

This flex handle features a durable satin finish and an overall length of 27 in. Designed for robust applications, it is compatible with a 1 in drive system.

  • Tool type: flex handle
  • Drive size: 1 in
  • Standards: GGG-W-641e, B107.10M
  • Finish coating: satin
  • Country of origin: United States

Catalog No. 50-192-0062 Supplier MSC Supplier No. 38296687
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This flex handle features a durable satin finish and an overall length of 27 in. Designed for robust applications, it is compatible with a 1 in drive system.

  • Tool type: flex handle
  • Drive size: 1 in
  • Standards: GGG-W-641e, B107.10M
  • Finish coating: satin
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.