Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Velcro Adhesive Loop, 1 in x 25 yd, 1 ea

Catalog No. 501295002
Encompass

This adhesive backed loop roll is designed for various applications, providing a secure fastening solution for both home and industrial use.

  • Shape: roll
  • Tape width: 1.00 in
  • Color: black
  • Roll length: 25.00 yd
  • Tape material: acrylic
  • Component type: loop
  • Form: continuous roll
  • Suitable for all kinds of applications and large projects

Catalog No. 50-129-5002 Supplier MSC Supplier No. 67126649
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This adhesive backed loop roll is designed for various applications, providing a secure fastening solution for both home and industrial use.

  • Shape: roll
  • Tape width: 1.00 in
  • Color: black
  • Roll length: 25.00 yd
  • Tape material: acrylic
  • Component type: loop
  • Form: continuous roll
  • Suitable for all kinds of applications and large projects

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.