Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Velcro Brand Hook Roll, 1 inch, continuous, black, 5 yd.

Catalog No. 501295003
Encompass

This product is a 1 inch x 5 yd. continuous roll of adhesive-backed hook material in black.

  • Shape: Roll
  • Tape width: 1.00 in
  • Color: Black
  • Roll length: 5 yd.
  • Tape material: Acrylic
  • Component type: Hook
  • Form: Continuous roll

Catalog No. 50-129-5003 Supplier MSC Supplier No. 67126524
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product is a 1 inch x 5 yd. continuous roll of adhesive-backed hook material in black.

  • Shape: Roll
  • Tape width: 1.00 in
  • Color: Black
  • Roll length: 5 yd.
  • Tape material: Acrylic
  • Component type: Hook
  • Form: Continuous roll

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.