Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Panel Air Filter, 60 in, MERV 7, 90 ft

Catalog No. 5000502845
Encompass

This panel air filter is designed for general air filtration applications. It features a 60 in width and MERV 7 rating, suitable for use with various ventilation units.

  • Media filter roll type
  • Polyester media material
  • Features 1 in overall thickness
  • Provides 89.4% arrestance efficiency
  • Measures 60 in overall width
  • Dry tackifier feature
  • For use with any unit
  • UL 900 standards compliant
  • Offers 300 FPM maximum air flow
  • Has 0.100 in w.g. initial resistance at FPM
  • Maintains 1.000 in w.g. final resistance at FPM
  • Achieves 25 to 30% particle capture efficiency
  • Withstands 150 °F maximum temperature
  • Includes 90 ft overall length
  • Merv 7 rating
  • Supplied as a 90 ft roll

Catalog No. 50-005-02845 Supplier MSC Supplier No. 15067226
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This panel air filter is designed for general air filtration applications. It features a 60 in width and MERV 7 rating, suitable for use with various ventilation units.

  • Media filter roll type
  • Polyester media material
  • Features 1 in overall thickness
  • Provides 89.4% arrestance efficiency
  • Measures 60 in overall width
  • Dry tackifier feature
  • For use with any unit
  • UL 900 standards compliant
  • Offers 300 FPM maximum air flow
  • Has 0.100 in w.g. initial resistance at FPM
  • Maintains 1.000 in w.g. final resistance at FPM
  • Achieves 25 to 30% particle capture efficiency
  • Withstands 150 °F maximum temperature
  • Includes 90 ft overall length
  • Merv 7 rating
  • Supplied as a 90 ft roll

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.