Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Axial Fan, 230V, 550 CFM, 1 ea

Catalog No. 5000504474
Encompass

This round tube axial fan is designed for efficient air movement in various applications, operating on AC power. It delivers 550 CFM of airflow with an overall diameter of 10.0 in..

  • Operates on 230V AC power
  • Airflow of 550 CFM
  • Overall diameter of 10.0 in.
  • Features ball bearings
  • RPM range of 1400 to 1650
  • Amperage of 0.19 A
  • Overall depth of 3.5 in.
  • Country of origin: Taiwan

Catalog No. 50-005-04474 Supplier MSC Supplier No. 02557759
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This round tube axial fan is designed for efficient air movement in various applications, operating on AC power. It delivers 550 CFM of airflow with an overall diameter of 10.0 in..

  • Operates on 230V AC power
  • Airflow of 550 CFM
  • Overall diameter of 10.0 in.
  • Features ball bearings
  • RPM range of 1400 to 1650
  • Amperage of 0.19 A
  • Overall depth of 3.5 in.
  • Country of origin: Taiwan

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.